Shop ZORO SELECT
See all product information
Create Account
External Tooth Lock Washer, For Screw Size 7/16 in Spring Steel, Zinc Plated Finish, 6000 PK
- Mfr # 43WE
- Zoro # G4764689
product price:Â
$
500.99
/pk of 6000, $0.08/ea
Free Shipping & Returns
Key Features
Material
Spring Steel
Finish
Zinc Plated
Maximum Thickness
0.036 in
Standards
ASME B18.21.1
Inside Diameter
0.456 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 43WE
- Zoro #
- G4764689
- UPC #
- -
- Country of Origin
- Taiwan, Province of China
- Item
- External Tooth Lock Washer
- Material
- Spring Steel
- Finish
- Zinc Plated
- Standards
- ASME B18.21.1
- System of Measurement
- Inch
- Material Grade/Class
- C40
- Rockwell Hardness
- C40-50
Dimensions
- For Screw Size
- 7/16 in
- Outside Diameter
- 0.75 in
- Maximum Thickness
- 0.036 in
- Inside Diameter
- 0.456 in
Description
Lock Washers,7/16 EXT TOOTH LOC,PK6000
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.