External Tooth Lock Washer, For Screw Size 7/16 in Stainless Steel, Plain Finish, 25 PK

  • Mfr # U53460.043.0001

  • Zoro # G5335486


product price: $6.29
/pk 25, $0.25/ea

Key Features

Material
Stainless Steel
Finish
Plain
For Screw Size
7/16 in
Outside Diameter
0.74 in
Minimum Thickness
1/32 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
U53460.043.0001
Zoro #
G5335486
UPC #
-
Country of Origin
Multiple

Dimensions

For Screw Size
7/16 in
Outside Diameter
0.74 in
Minimum Thickness
1/32 in
Maximum Thickness
0.032 in
Inside Diameter
0.448 in
Minimum Inside Diameter
29/64 in
Outside Diameter - Maximum
49/64 in
Outside Diameter - Minimum
47/64 in
Inside Diameter - Maximum
15/32 in

Details

Item
External Tooth Lock Washer
Material
Stainless Steel
Finish
Plain
Standards
ASME B18.21.1
System of Measurement
Inch
Material Grade/Class
Not Graded
Type
External Tooth, Type A
Rockwell Hardness
C40 to C50
Thickness Tolerance
0.032 in to 0.040 in
Color
Silver
For Use With
Lock Washers
Pack Size
Small Pack
RoHS Compliant
RoHS Compliant
Made in North America
Not Made in North America
REACH Compliant
REACH Compliant
Lock Washer Type
External Tooth Lock
Manufacturer Location
Globally Sourced
Removable
Removable
Dimensional Standards
ASME B18.22.1
Washer Type
External
Hardness
40 HRC

Description

Lock Washer, External Tooth, Type A, 410 Stainless Steel, Fits Bolt Sizes 7/16 In., Inside Dia. 0.448 In., Outside Dia. 0.740 In., Thickness 0.032 In., Rockwell Hardness C40, Meets/Exceeds ASME B18.21.1, Package Quantity 25

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.