Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

External Tooth Lock Washer, For Screw Size M12 Stainless Steel, Plain Finish, 25 PK

  • Mfr # M51460.120.0001

  • Zoro # G2893199


product price: $3.29
/pk 25, $0.13/ea

Key Features

Material
Stainless Steel
Finish
Plain
Outside Diameter
20.5 mm
Maximum Thickness
1 mm
Standards
DIN 6798 A
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
M51460.120.0001
Zoro #
G2893199
UPC #
-
Country of Origin
Multiple

Dimensions

For Screw Size
M12
Outside Diameter
20.5 mm
Maximum Thickness
1 mm
Inside Diameter
13 mm
Minimum Inside Diameter
13 mm
Inside Diameter - Maximum
13.27 mm
Outside Diameter - Minimum
19.98 mm
Outside Diameter - Maximum
20.5 mm

Details

Item
External Tooth Lock Washer
Material
Stainless Steel
Finish
Plain
Standards
DIN 6798 A
System of Measurement
Metric
Material Grade/Class
Not Graded
Rockwell Hardness
C38 to C46
Type
External Tooth (Closed Perimeter)
Pack Size
Small Pack
Lock Washer Type
External Tooth Lock
Dimensional Standards
DIN 6798 A
Hardness
38 HRC
Material Quality Standards
A2
Washer Type
External

Description

Lock Washer, External Tooth, Closed Perimeter, A2 Stainless Steel, Fits Bolt Sizes M12, Inside Dia. 13mm, Outside Dia. 20.5mm, Thickness 1mm, Rockwell Hardness C38 to C46, Meets/Exceeds D6798A, Package Quantity 25

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.