External Tooth Lock Washer, For Screw Size M12 Steel, Zinc Plated Finish, 50 PK

  • Mfr # M37420.120.0001

  • Zoro # G2851451


product price:  $4.99
/pk 50, $0.10/ea

Key Features

Material
Steel
Finish
Zinc Plated
For Screw Size
M12
Outside Diameter
20.5 mm
Maximum Thickness
1 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
M37420.120.0001
Zoro #
G2851451
UPC #
-
Country of Origin
Multiple

Dimensions

For Screw Size
M12
Outside Diameter
20.5 mm
Maximum Thickness
1 mm
Inside Diameter
13 mm
Inside Diameter - Maximum
13.27 mm
Outside Diameter - Minimum
19.98 mm
Outside Diameter - Maximum
20.5 mm
Minimum Inside Diameter
13 mm

Details

Item
External Tooth Lock Washer
Material
Steel
Finish
Zinc Plated
Standards
DIN 6798 A
System of Measurement
Metric
Material Grade/Class
Not Graded
Color
Zinc
Type
Tooth Lock Washer
Lock Washer Type
External Tooth Lock
Pack Size
Small Pack
Dimensional Standards
DIN 6798 A
Washer Type
External

Description

Lock Washer, External Tooth, Closed Perimeter, Carbon Steel, Finish Zinc, Fits Bolt Sizes M12, Inside Dia. 13mm, Outside Dia. 20.5mm, Thickness 1mm, Color Zinc, Meets/Exceeds DIN6798A, Package Quantity 50

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.