External Tooth Lock Washer, For Screw Size M16 Spring Steel, Zinc Plated Finish, 100 PK

  • Mfr # M37302.160.0001

  • Zoro # G9901781


product price:  $32.49
/pk 100, $0.32/ea

Key Features

Material
Spring Steel
Finish
Zinc Plated
Outside Diameter
26 mm
Maximum Thickness
1.2 mm
Standards
DIN 6797 A
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
M37302.160.0001
Zoro #
G9901781
UPC #
190735981450
Country of Origin
Multiple

Dimensions

For Screw Size
M16
Outside Diameter
26 mm
Maximum Thickness
1.2 mm
Inside Diameter
17 mm
Size
M16
Outside Diameter - Minimum
25.48 mm
Inside Diameter - Maximum
17.27 mm
Outside Diameter - Maximum
26 mm
Minimum Inside Diameter
17 mm

Details

Item
External Tooth Lock Washer
Material
Spring Steel
Finish
Zinc Plated
Standards
DIN 6797 A
System of Measurement
Metric
Material Grade/Class
Not Graded
Application
General Purpose
Color
Silver
Material Quality Standards
350-425 HV10
Lock Washer Type
External Tooth Lock
Pack Size
Small Pack
Dimensional Standards
DIN 6797 A
Type
Tooth Lock Washer
Washer Type
External

Description

Lock Washer, External Teeth, Spring Steel 350-425 HV10, Finish Zinc Plated, Fits Bolt Sizes M16, M16, Inside Dia. 17.0mm, Outside Dia. 26.0mm, Thickness 1.20mm, General Purpose, Meets/Exceeds DIN 6797 A, Package Quantity 100

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.