External Tooth Lock Washer, For Screw Size M16 Steel, Zinc Plated Finish, 25 PK

  • Mfr # M37420.160.0001

  • Zoro # G2893235


product price:  $7.15
/pk 25, $0.29/ea

Key Features

Material
Steel
Finish
Zinc Plated
For Screw Size
M16
Outside Diameter
26 mm
Maximum Thickness
1.2 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
M37420.160.0001
Zoro #
G2893235
UPC #
-
Country of Origin
Multiple

Dimensions

For Screw Size
M16
Outside Diameter
26 mm
Maximum Thickness
1.2 mm
Inside Diameter
17 mm
Minimum Inside Diameter
17 mm
Outside Diameter - Maximum
26 mm
Outside Diameter - Minimum
25.48 mm
Inside Diameter - Maximum
17.27 mm

Details

Item
External Tooth Lock Washer
Material
Steel
Finish
Zinc Plated
Standards
DIN 6798 A
System of Measurement
Metric
Material Grade/Class
Not Graded
Rockwell Hardness
C38 to C46
Lock Washer Type
External Tooth Lock
Pack Size
Small Pack
Dimensional Standards
DIN 6798 A
Type
Tooth Lock Washer
Hardness
38 HRC
Material Quality Standards
350-425 HV10
Washer Type
External

Description

Lock Washer, External Tooth, Closed Perimeter, Steel, Finish Zinc, Fits Bolt Sizes M16, Inside Dia. 17mm, Outside Dia. 26mm, Thickness 1.2mm, Rockwell Hardness C38 to C46, Meets/Exceeds D6798A, Package Quantity 25

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.