Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

External Tooth Lock Washer, For Screw Size M20 Stainless Steel, Plain Finish, 5 PK

  • Mfr # M51460.200.0001

  • Zoro # G5346677


product price: $3.55
/pk 5, $0.71/ea

Key Features

Material
Stainless Steel
Finish
Plain
Outside Diameter
33 mm
Maximum Thickness
1.4 mm
Standards
DIN 6798
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
M51460.200.0001
Zoro #
G5346677
UPC #
-
Country of Origin
Multiple

Dimensions

For Screw Size
M20
Outside Diameter
33 mm
Maximum Thickness
1.4 mm
Inside Diameter
21 mm
Inside Diameter - Maximum
21.33 mm
Outside Diameter - Minimum
32.38 mm
Outside Diameter - Maximum
33 mm
Minimum Inside Diameter
21 mm

Details

Item
External Tooth Lock Washer
Material
Stainless Steel
Finish
Plain
Standards
DIN 6798
System of Measurement
Metric
Material Grade/Class
Not Graded
Type
External Toothed, Closed Perimeter
Lock Washer Type
External Tooth Lock
Pack Size
Small Pack
Dimensional Standards
DIN 6798
Material Quality Standards
A2
Washer Type
External

Description

Lock Washer, External Toothed, Closed Perimeter, A2 Stainless Steel, Fits Bolt Sizes M20, Inside Dia. 21mm, Outside Dia. 33mm, Thickness 1.4mm, Meets/Exceeds DIN 6798, Package Quantity 5

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.