External Tooth Lock Washer, For Screw Size M20 Steel, Zinc Plated Finish, 10 PK

  • Mfr # M37420.200.0001

  • Zoro # G2851445


product price:  $5.99
/pk 10, $0.60/ea

Key Features

Material
Steel
Finish
Zinc Plated
For Screw Size
M20
Outside Diameter
33 mm
Maximum Thickness
1.4 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
M37420.200.0001
Zoro #
G2851445
UPC #
-
Country of Origin
Multiple

Dimensions

For Screw Size
M20
Outside Diameter
33 mm
Maximum Thickness
1.4 mm
Inside Diameter
21 mm
Inside Diameter - Maximum
21.33 mm
Outside Diameter - Maximum
33 mm
Minimum Inside Diameter
21 mm
Outside Diameter - Minimum
32.38 mm

Details

Item
External Tooth Lock Washer
Material
Steel
Finish
Zinc Plated
Standards
DIN 6798 A
System of Measurement
Metric
Material Grade/Class
Not Graded
Color
Zinc
Pack Size
Small Pack
Lock Washer Type
External Tooth Lock
Dimensional Standards
DIN 6798 A
Type
Tooth Lock Washer
Washer Type
External
Material Quality Standards
350-425 HV10

Description

Lock Washer, External Tooth, Closed Perimeter, Carbon Steel, Finish Zinc, Fits Bolt Sizes M20, Inside Dia. 21.0mm, Outside Dia. 33.0mm, Thickness 1.4mm, Color Zinc, Meets/Exceeds DIN6798A, Package Quantity 10

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.

Explore More Products