Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

External Tooth Lock Washer, For Screw Size M2.5 Stainless Steel, Plain Finish, 50 PK

  • Mfr # M51460.025.0001

  • Zoro # G9904986


product price: $3.19
/pk 50, $0.06/ea

Key Features

Material
Stainless Steel
Finish
Plain
Outside Diameter
5.5 mm
Maximum Thickness
0.4 mm
Standards
DIN 6798 A
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
M51460.025.0001
Zoro #
G9904986
UPC #
190735981818
Country of Origin
Multiple

Dimensions

For Screw Size
M2.5
Outside Diameter
5.5 mm
Maximum Thickness
0.4 mm
Inside Diameter
2.7 mm
Outside Diameter - Maximum
5.5 mm
Minimum Inside Diameter
2.7 mm
Inside Diameter - Maximum
2.84 mm
Outside Diameter - Minimum
5.2 mm

Details

Item
External Tooth Lock Washer
Material
Stainless Steel
Finish
Plain
Standards
DIN 6798 A
System of Measurement
Metric
Material Grade/Class
Not Graded
Type
Serrated External Teeth
Color
Silver
Application
General Purpose
Lock Washer Type
External Tooth Lock
Pack Size
Small Pack
Dimensional Standards
DIN 6798 A
Material Quality Standards
A2
Washer Type
External

Description

Lock Washer, Serrated External Teeth, A2 Stainless Steel, Finish Plain, Fits Bolt Sizes M2.5, M2.5, Inside Dia. 2.7mm, Outside Dia. 5.5mm, Thickness 0.40mm, General Purpose, Meets/Exceeds DIN 6798 A, Package Quantity 50

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.

Explore More Products