External Tooth Lock Washer, For Screw Size M3 Spring Steel, Zinc Clear Finish, 10000 PK

  • Mfr # M3D6797A

  • Zoro # G8538977


product price: $47.69

Key Features

Material
Spring Steel
Finish
Zinc Clear
Outside Diameter
5.85 mm
Maximum Thickness
0.8 mm
Standards
DIN 6797A
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
M3D6797A
Zoro #
G8538977
UPC #
-
Country of Origin
Taiwan, Province of China

Dimensions

For Screw Size
M3
Outside Diameter
5.85 mm
Maximum Thickness
0.8 mm
Inside Diameter
3.29 mm

Details

Item
External Tooth Lock Washer
Material
Spring Steel
Finish
Zinc Clear
Standards
DIN 6797A
System of Measurement
Metric
Rockwell Hardness
Vickers 350-425 HV

Description

M3 Din 6797 A Metric External Tooth Lock Washer Zinc And Bake

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.