Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

External Tooth Lock Washer, For Screw Size M3 Stainless Steel, Plain Finish, 50 PK

  • Mfr # M51456.030.0001

  • Zoro # G5325914


product price: $1.55
/pk 50, $0.03/ea

Key Features

Material
Stainless Steel
Finish
Plain
Outside Diameter
6 mm
Maximum Thickness
0.4 mm
Standards
DIN 6797
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
M51456.030.0001
Zoro #
G5325914
UPC #
-
Country of Origin
Multiple

Dimensions

For Screw Size
M3
Outside Diameter
6 mm
Maximum Thickness
0.4 mm
Inside Diameter
3.2 mm
Outside Diameter - Maximum
6 mm
Inside Diameter - Maximum
3.38 mm
Outside Diameter - Minimum
5.7 mm
Minimum Inside Diameter
3.2 mm

Details

Item
External Tooth Lock Washer
Material
Stainless Steel
Finish
Plain
Standards
DIN 6797
System of Measurement
Metric
Material Grade/Class
Not Graded
Rockwell Hardness
C40
Type
External Tooth (Open Perimeter)
Pack Size
Small Pack
Lock Washer Type
External Tooth Lock
Dimensional Standards
DIN 6797
Hardness
40 HRC
Material Quality Standards
A2
Washer Type
External

Description

Lock Washer, External Tooth, Open Perimeter, A2 Stainless Steel, Fits Bolt Sizes M3, Inside Dia. 3.2mm, Outside Dia. 6mm, Thickness 0.4mm, Rockwell Hardness C40, Meets/Exceeds DIN 6797, Package Quantity 50

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.

Explore More Products