External Tooth Lock Washer, For Screw Size M3 Steel, Zinc Plated Finish, 100 PK

  • Mfr # M37480.030.0001

  • Zoro # G2851427


product price:  $2.39
/pk 100, $0.02/ea

Key Features

Material
Steel
Finish
Zinc Plated
Outside Diameter
6 mm
Maximum Thickness
0.4 mm
Standards
DIN 6798 J
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
M37480.030.0001
Zoro #
G2851427
UPC #
-
Country of Origin
Multiple

Dimensions

For Screw Size
M3
Outside Diameter
6 mm
Maximum Thickness
0.4 mm
Inside Diameter
3.2 mm
Inside Diameter - Maximum
3.38 mm
Outside Diameter - Maximum
6 mm
Outside Diameter - Minimum
5.7 mm
Minimum Inside Diameter
3.2 mm

Details

Item
External Tooth Lock Washer
Material
Steel
Finish
Zinc Plated
Standards
DIN 6798 J
System of Measurement
Metric
Material Grade/Class
Not Graded
Color
Zinc
Type
Tooth Lock Washer
Lock Washer Type
Internal Tooth Lock
Pack Size
Small Pack
Dimensional Standards
DIN 6798 J
Washer Type
Internal Regular

Description

Lock Washer, External Tooth, Closed Perimeter, Carbon Steel, Finish Zinc, Fits Bolt Sizes M3, Inside Dia. 3.2mm, Outside Dia. 6mm, Thickness 0.4mm, Color Zinc, Meets/Exceeds DIN6798J, Package Quantity 100

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.