Shop ZORO SELECT
See all product information
Create Account
External Tooth Lock Washer, For Screw Size M4 18-8 Stainless Steel, Plain Finish, 10000 PK
- Mfr # MD04WEA2
- Zoro # G9729616
product price:Â
$
240.99
/pk of 10000, $0.02/ea
Free Shipping & Returns
Key Features
Material
18-8 Stainless Steel
Finish
Plain
Outside Diameter
7.82 mm
Maximum Thickness
1 mm
Inside Diameter
4.39 mm
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- MD04WEA2
- Zoro #
- G9729616
- UPC #
- -
- Country of Origin
- Taiwan, Province of China
Dimensions
- For Screw Size
- M4
- Outside Diameter
- 7.82 mm
- Maximum Thickness
- 1 mm
- Inside Diameter
- 4.39 mm
Details
- Item
- External Tooth Lock Washer
- Material
- 18-8 Stainless Steel
- Finish
- Plain
- System of Measurement
- Metric
- Material Grade/Class
- A2
Description
M4 Din 6797 A Metric External Tooth Lock Washer A2 18 8 Stainless Steel
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.