Zoro Homepage

External Tooth Lock Washer, For Screw Size M4 Spring Steel, Black Oxide Finish, 10000 PK

  • Mfr # M4D6797AB

  • Zoro # G8538968


product price: $265.99
/pk 10000, $0.03/ea
Free Shipping & Returns

Key Features

Material
Spring Steel
Finish
Black Oxide
Outside Diameter
7.82 mm
Maximum Thickness
1 mm
Standards
DIN 6797A
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
M4D6797AB
Zoro #
G8538968
UPC #
-
Country of Origin
Taiwan, Province of China

Dimensions

For Screw Size
M4
Outside Diameter
7.82 mm
Maximum Thickness
1 mm
Inside Diameter
4.39 mm

Details

Item
External Tooth Lock Washer
Material
Spring Steel
Finish
Black Oxide
Standards
DIN 6797A
System of Measurement
Metric
Rockwell Hardness
Vickers 350-425 HV

Description

Washer Assortments,M4 DIN6797A,PK10000, Package Quantity 10000

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.

Explore More Products