Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

External Tooth Lock Washer, For Screw Size M5 Stainless Steel, Plain Finish, 50 PK

  • Mfr # M51460.051.0001

  • Zoro # G2851287


product price: $4.19
/pk 50, $0.08/ea

Key Features

Material
Stainless Steel
Finish
Plain
Outside Diameter
9 mm
Maximum Thickness
0.5 mm
Standards
DIN 6798 A
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
M51460.051.0001
Zoro #
G2851287
UPC #
-
Country of Origin
Multiple

Dimensions

For Screw Size
M5
Outside Diameter
9 mm
Maximum Thickness
0.5 mm
Inside Diameter
5.1 mm
Inside Diameter - Maximum
5.48 mm
Outside Diameter - Minimum
9.84 mm
Minimum Inside Diameter
5.3 mm
Outside Diameter - Maximum
10 mm

Details

Item
External Tooth Lock Washer
Material
Stainless Steel
Finish
Plain
Standards
DIN 6798 A
System of Measurement
Metric
Material Grade/Class
Not Graded
Type
External Tooth, Closed Perimeter
Color
Plain
Pack Size
Small Pack
Lock Washer Type
External Tooth Lock
Dimensional Standards
DIN 6798 A
Material Quality Standards
A2
Washer Type
External

Description

Lock Washer, External Tooth, Closed Perimeter, A2 Stainless Steel, Fits Bolt Sizes M5, Inside Dia. 5.1mm, Outside Dia. 9mm, Thickness 0.5mm, Color Plain, Meets/Exceeds DIN6798A, Package Quantity 50

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.

Explore More Products