Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

External Tooth Lock Washer, For Screw Size M8 Stainless Steel, Plain Finish, 50 PK

  • Mfr # M51460.082.0001

  • Zoro # G2851278


product price: $3.85
/pk 50, $0.08/ea

Key Features

Material
Stainless Steel
Finish
Plain
Outside Diameter
14 mm
Maximum Thickness
0.8 mm
Standards
DIN 6798 A
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
M51460.082.0001
Zoro #
G2851278
UPC #
-
Country of Origin
Multiple

Dimensions

For Screw Size
M8
Outside Diameter
14 mm
Maximum Thickness
0.8 mm
Inside Diameter
8.2 mm
Minimum Inside Diameter
8.4 mm
Outside Diameter - Maximum
15 mm
Inside Diameter - Maximum
8.62 mm
Outside Diameter - Minimum
14.57 mm

Details

Item
External Tooth Lock Washer
Material
Stainless Steel
Finish
Plain
Standards
DIN 6798 A
System of Measurement
Metric
Material Grade/Class
Not Graded
Color
Plain
Type
External Tooth, Closed Perimeter
Pack Size
Small Pack
Lock Washer Type
External Tooth Lock
Dimensional Standards
DIN 6798 A
Material Quality Standards
A4
Washer Type
External

Description

Lock Washer, External Tooth, Closed Perimeter, A2 Stainless Steel, Fits Bolt Sizes M8, Inside Dia. 8.2mm, Outside Dia. 14mm, Thickness 0.8mm, Color Plain, Meets/Exceeds DIN6798A, Package Quantity 50

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.