External Tooth Lock Washer, For Screw Size M8 Steel, Zinc Plated Finish, 100 PK
- Mfr # M37420.080.0002
- Zoro # G9901949
product price:Â
$
8.55
/pk of 100, $0.09/ea
Key Features
Material
Steel
Finish
Zinc Plated
For Screw Size
M8
Outside Diameter
15 mm
Maximum Thickness
0.8 mm
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- M37420.080.0002
- Zoro #
- G9901949
- UPC #
- 190735981252
- Country of Origin
- Multiple
Dimensions
- For Screw Size
- M8
- Outside Diameter
- 15 mm
- Maximum Thickness
- 0.8 mm
- Inside Diameter
- 8.4 mm
- Size
- M8
- Outside Diameter - Maximum
- 15 mm
- Outside Diameter - Minimum
- 14.57 mm
- Inside Diameter - Maximum
- 8.62 mm
- Minimum Inside Diameter
- 8.4 mm
Description
Lock Washer, Serrated External Teeth, Spring Steel 350-425 HV10, Finish Zinc Plated, Fits Bolt Sizes M8, M8, Inside Dia. 8.4mm, Outside Dia. 15.0mm, Thickness 0.80mm, General Purpose, Meets/Exceeds DIN 6798 A, Package Quantity 100
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.