External Tooth Lock Washer Lock Nut, M3-0.50, Steel, Class 8, Zinc Plated, 3 19/64 mm Ht, 100 PK

  • Mfr # KEP8003000-100P

  • Zoro # G3161261


product price:  $7.25
/pk 100, $0.07/ea

Key Features

Hex Type
External Tooth Lock Washer
Lock Type
External Tooth Lock Washer
Material
Steel
Material Grade/Class
Class 8
Finish
Zinc Plated
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
KEP8003000-100P
Zoro #
G3161261
UPC #
-
Country of Origin
Multiple

Dimensions

Thread Size
M3-0.50
Hex Height
3 19/64 mm
Hex Width
5 1/2 mm
Flange Dia.
6.5 mm
Washer Outside Diameter
6.5 mm
Nut Height
3.3 mm
Dia./Thread Size
M3-0.50
Width Across Flats
5.5 mm

Details

Item
Lock Nut
Hex Type
External Tooth Lock Washer
Lock Type
External Tooth Lock Washer
Material
Steel
Material Grade/Class
Class 8
Finish
Zinc Plated
System of Measurement
Metric
Thread Direction
Right Hand
Thread Type
Metric
Thread Pitch
0.5 mm
Pack Size
Small Pack
Rockwell Hardness
B70-C30
Fastener Thread Direction
Right Hand
Fastener Finish
Zinc
Basic Material
Steel
Material Grade
Class 8
Type
Tooth Washer Lock Nut
Nut Style
Tooth Washer Lock Nut
Fastener Thread Type
Metric

Description

Lock Nut, Finish Zinc-Plated, Material Steel, Material Grade/Class Class 8, Thread Size M3x0.50, Hex Width 5.5 mm, Hex Height 3.3 mm, Lock Type With External Tooth Washer, System of Measurement Metric, Hex Type Standard Hex, Thread Direction Right Hand, Pack Size Small Pack, Rockwell Hardness B70-C30, Thread Pitch 0.5 mm, Package Quantity 100

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.