Extra Capacity Reinforced Hanging File Folders, 2" Capacity, Legal, 1/5-Cut Tabs, Asst Colors, PK25
Mfr # PFX4153X2ASST
Zoro # G5689661
product price:Â $69.19
/pk 25, $2.77/eaKey Features
Width
14 in
Expanded Width
2"
Material
11 Pt. Stock
Tab Cut
1/5
Sheet Size
8 1/2" Width x 14" Length
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
PFX4153X2ASST
Zoro #
G5689661
UPC #
-
Country of Origin
United States
Dimensions
Width
14 in
Expanded Width
2"
Sheet Size
8 1/2" Width x 14" Length
Height
8 1/2 in
File Size
Legal
Folder Size Type
Legal
Expanded Depth
2 in
Paper Size
Legal
Overall Width
14 in
Description
Pendaflex Extra Capacity Reinforced Hanging Folders expand to fit your largest, bulkiest files. A pressboard insert increases capacity. Polylaminate strips across the top edge and bottom fold resist rips and tears. Includes a letter-sized, printer-ready label sheet and tabs.
- Extra capacity hanging folders stand up to your largest, bulkiest files.
- Reinforced insert allows folders to expand.
- Poly-reinforced top edge and bottom fold provide added durability.
- Use folders for general or color-coded filing.
- Includes a printable label sheet and tabs.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.