Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Extra Heavy Duty Coupling Extra Heavy Duty Coupling, Stainless Steel, Class 20

  • Mfr # EXHCD1500

  • Zoro # G413115879


product price: $177.99
/ea
Free Shipping & Returns

Key Features

Specific Fitting Shape
Extra Heavy Duty Coupling
Pipe Fitting Material
Stainless Steel
Class
Class 20
Standards
ASTM C1540
Fitting Side B Nominal Pipe Size
15 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
EXHCD1500
Zoro #
G413115879
UPC #
-
Country of Origin
Multiple

Dimensions

Fitting Side B Nominal Pipe Size
15 in
Fitting Side A Nominal Pipe Size
15 in

Details

Specific Fitting Shape
Extra Heavy Duty Coupling
Pipe Fitting Material
Stainless Steel
Class
Class 20
Item
Extra Heavy Duty Coupling
Standards
ASTM C1540
Fitting Side B Gender
Female
Fitting Side B Type
Socket
Maximum Operating Pressure
5 psi
Fitting Side A Type
Socket
Fitting Side A Gender
Female
Color
Green

Description

Extra Heavy Duty Coupling, Stainless Steel, 15 in, Female, Socket, 15 in, Female, Socket

Restrictions

This is a restricted item in the USA. It cannot be used for potable water applications.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.