Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Extra Tall Hand Truck, 800 lb.

  • Mfr # TF-370-8S

  • Zoro # G6566996


product price: $276.99
/ea
Additional $120.00 delivery surcharge applies per item.
See details

Key Features

Overall Height
60 in
Overall Width
18 in
Material
Steel
Color
Green
Load Capacity
800 lb
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
TF-370-8S
Zoro #
G6566996
UPC #
-
Country of Origin
United States

Dimensions

Overall Height
60 in
Overall Width
18 in
Wheel Diameter
8 in
Overall Depth
16 in
Wheel Width
2 1/2 in
Noseplate Width
16 in
Noseplate Depth
13 1/2 in
Nose Plate Depth
13 1/2 in
Nose Plate Width
16 in
Nose Plate WxD
16 in x 13 1/2 in
Overall HxWxD
60 in x 18 in x 23 in
Maximum Stack Height
60 in
Handle Height
60 in
Axle Dia.
5/8 in
Axle-Mounted Wheel Dia.
8 in
Axle-Mounted Wheel Width
2 1/2 in
Nose Plate Thickness
1/4 in

Details

Material
Steel
Color
Green
Load Capacity
800 lb
Item
Easy-Load & -Tilt Steel General Purpose Hand Truck
Wheel Type
Solid
Handle Type
Continuous Frame Flow-Back
Assembled
Yes
Hand Truck Handle Type
Continuous Frame Flow-Back
Wheel Bearings
Ball
Includes
Patented Foot Lever Assist
Wheel Material
Rubber
Finish
Powder Coated
Features
Foot Kick Option
Includes Foot Assist
With Foot Assist
Axle-Mounted Wheel Type
Flat-Free
For Surface Type
Concrete, Grass, Wood
Nose Plate Profile
Beveled
Includes Stair Climber
Without Stair Climber
Nose Plate Material
Steel
Non-Marking Axle-Mounted Wheels
Yes
Includes Load Protector
Without Load Protector
Caster/Wheel Configuration
(2) Axle-Mounted
Includes Lever Pushoff
Without Lever Pushoff
Frame Material
Steel
Nose Plate Type
Solid Tapered
Hub Position
Offset
Weight
49 lb
Brake Type
No Caster Brake
Axle-Mounted Wheel Bearings
Ball Bearing
Frame Type
Rounded Back
Axle-Mounted Wheel/Tread Material
Rubber
Includes Wheel Fenders
With Wheel Fenders
Frame Finish
Powder Coated
Frame Gauge
14 ga
Caster/Wheel Mounting Location
2-Wheel

Description

General Purpose Hand Truck, Load Capacity 800 lb, Overall Depth 16 in, Overall Height 60 in, Overall Width 18 in, Nose Plate Depth 13 1/2 in, Nose Plate Width 16 in, Nose Plate Type Solid Tapered, With Wheel Fenders, Frame Finish Powder Coated, Frame Type Rounded Back, Handle Type Continuous Frame Flow-Back, Axle-Mounted Wheel Dia. 8 in, Axle-Mounted Wheel Type Flat-Free, Includes Foot Assist With Foot Assist, Includes Lever Pushoff Without Lever Pushoff

Restrictions

WARNING: This product can expose you to chemicals including Lead, which is known to the State of California to cause cancer and birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.