Eye Bolt M8, 8 mm ID, Steel, Black Oxide, 25 PK
- Mfr # M16180.080.0040
- Zoro # G0301939
product price:Â
$
73.99
/pk of 25, $2.96/ea
Key Features
System of Measurement
Metric
Thread Size
M8
Eye Inside Diameter
8 mm
Material
Steel
Finish
Black Oxide
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- M16180.080.0040
- Zoro #
- G0301939
- UPC #
- -
- Country of Origin
- Multiple
Dimensions
- Thread Size
- M8
- Eye Inside Diameter
- 8 mm
- Overall Length
- 40 mm
- Thread Length
- 22 mm
- Screw Size
- 8 mm
- Hole Center-to-End Length
- 40 mm
- Shank Diameter
- 8 mm
- Eye Outside Diameter
- 18 mm
- Eye Thickness
- 9 mm
- Eye Outside Dia.
- 18.0 mm
- Eye Inside Dia.
- 8 mm
- Length from Ream Center
- 40.0 mm
- Minimum Thread Length
- 22 mm
Description
Fixed Rod End, Eye Inside Diameter 8 mm, Eye Outside Diameter 18 mm, Eye Thickness 9 mm, Black Oxide, Steel, Material Grade/Class Class 4.6, Material Quality Standards DIN 444, Hole Center-to-End Length 40 mm, Shank Diameter 8 mm, Thread Style Partially Threaded, Metric Coarse, Thread Direction Right Hand, Thread Length 22 mm, Thread Pitch 1.25 mm, Thread Size M8x1.25, Externally Threaded, System of Measurement Metric, Fixed Rod End, Screw Size 8 mm, Pack Size Small Pack
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.