Shop ZORO SELECT
See all product information
Create Account
Eye Bolt M8, 8 mm ID, Steel, Plain, 25 PK
- Mfr # M16180.080.0140
- Zoro # G0301878
product price:Â
$
126.99
/pk of 25, $5.08/ea
Free Shipping & Returns
Key Features
System of Measurement
Metric
Thread Size
M8
Eye Inside Diameter
8 mm
Material
Steel
Finish
Plain
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- M16180.080.0140
- Zoro #
- G0301878
- UPC #
- -
- Country of Origin
- Multiple
- Item
- Fixed Rod End
- System of Measurement
- Metric
- Material
- Steel
- Finish
- Plain
- Type
- Fixed Rod End
- Shank Type
- Externally Threaded
- Globally Sourced
- Globally Sourced
- Thread Pitch
- 1.25 mm
- Material Quality Standard
- DIN 444
- Rod End Standards
- DIN 444
- Thread Style
- Partially Threaded
- Pack Size
- Small Pack
- Material Grade/Class
- Class 4.6
- Thread Direction
- Right Hand
- Manufacturer Location
- Globally Sourced
- Material Quality Standards
- DIN 444
- Standards
- DIN 444
- Drive Type
- No Drive
- Thread Type
- Metric Coarse
- Material Finish
- Black Oxide Coated
- Shell Material
- Steel
- Traction Material
- Steel
Dimensions
- Thread Size
- M8
- Eye Inside Diameter
- 8 mm
- Overall Length
- 140 mm
- Thread Length
- 28 mm
- Screw Size
- 8 mm
- Hole Center-to-End Length
- 140 mm
- Shank Diameter
- 8 mm
- Eye Outside Diameter
- 18 mm
- Eye Thickness
- 9 mm
- Eye Outside Dia.
- 18.0 mm
- Eye Inside Dia.
- 8 mm
- Length from Ream Center
- 140.0 mm
- Minimum Thread Length
- 28 mm
Description
Fixed Rod End, Eye Inside Diameter 8 mm, Eye Outside Diameter 18 mm, Eye Thickness 9 mm, Black Oxide, Steel, Material Grade/Class Class 4.6, Material Quality Standards DIN 444, Hole Center-to-End Length 140 mm, Shank Diameter 8 mm, Thread Style Partially Threaded, Metric Coarse, Thread Direction Right Hand, Thread Length 28 mm, Thread Pitch 1.25 mm, Thread Size M8x1.25, Externally Threaded, System of Measurement Metric, Fixed Rod End, Screw Size 8 mm, Pack Size Small Pack
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.