Eye Bolt With Shoulder, 1/4"-20, 1 in Shank, 3/4 in ID, Steel, Zinc Plated

  • Mfr # U16010.025.0100

  • Zoro # G4981121

CAD Available

product price:  $6.69
/ea

Key Features

CAD Drawing
Shoulder Style
With Shoulder
System of Measurement
Inch
Thread Size
1/4"-20
Shank Length
1 in
Eye Inside Diameter
3/4 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
U16010.025.0100
Zoro #
G4981121
UPC #
-
Country of Origin
Multiple

Dimensions

Thread Size
1/4"-20
Shank Length
1 in
Eye Inside Diameter
3/4 in
Overall Length
2-7/32 in
Thread Length
1"
Screw Size
1/4 in
Shoulder Length
5/32 in
Eye Outside Diameter
1 3/16 in
Shoulder Diameter
17/32 in
Shank Diameter
1/4 in
Eye Outside Dia.
1 3/16 in
Dia./Thread Size
1/4"-20
Shoulder Dia.
0.50 in to 0.56 in
Shank Dia.
1/4 in
Eye Inside Dia.
3/4 in

Details

CAD Available
Yes
Item
Eye Bolt
Shoulder Style
With Shoulder
System of Measurement
Inch
Material
Steel
Finish
Zinc Plated
Working Load Limit
500 lb
Application
Lifting
Eyebolt Type
With Shoulder
Type
Machinery Eye Bolt
Globally Sourced
Globally Sourced
Pack Size
Small Pack
Thread Type
Coarse
Eye Closure
Closed
Includes Nut
Nut Not Included
Manufacturer Location
Globally Sourced
Drive Type
No Drive
Working Load Limit - Force
500 lbf
Dimensional Standards
ASME B18.15
Thread Style
Fully Threaded

Description

Machinery Eye Bolt, System of Measurement Inch, Eyebolt Type With Shoulder, Material Steel, Finish Zinc-Plated, Thread Size 1/4 In.-20, Thread Length 1 in, Shank Dia. 1/4 in, Shank Length 1 in, Shoulder Dia. 0.50 in to 0.56 in, Shoulder Length 5/32 in, Eye Inside Dia. 3/4 in, Eye Outside Dia. 1 3/16 in, Overall Length 2 7/32 in, Working Load Limit 500 lb

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.