Eye Bolt With Shoulder, 3/8"-16, 2-1/2 in Shank, 1 in ID, Steel, Zinc Plated
Mfr # U16010.037.0250
Zoro # G4981207
CAD Available
product price:Â $10.99
/eaKey Features
CAD Drawing
Shoulder Style
With Shoulder
System of Measurement
Inch
Shank Length
2-1/2 in
Eye Inside Diameter
1 in
Material
Steel
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
U16010.037.0250
Zoro #
G4981207
UPC #
-
Country of Origin
Multiple
Dimensions
Thread Size
3/8"-16
Shank Length
2-1/2 in
Eye Inside Diameter
1 in
Overall Length
4-11/32 in
Thread Length
2-1/2"
Screw Size
3/8 in
Shoulder Length
5/32 in
Eye Outside Diameter
1 11/16 in
Shoulder Diameter
21/32 in
Shank Diameter
3/8 in
Dia./Thread Size
3/8"-16
Eye Outside Dia.
1 11/16 in
Shoulder Dia.
0.62 in to 0.69 in
Shank Dia.
3/8 in
Eye Inside Dia.
1 in
Description
Machinery Eye Bolt, System of Measurement Inch, Eyebolt Type With Shoulder, Material Steel, Finish Zinc-Plated, Thread Size 3/8 In.-16, Thread Length 2 1/2 in, Shank Dia. 3/8 in, Shank Length 2 1/2 in, Shoulder Dia. 0.62 in to 0.69 in, Shoulder Length 5/32 in, Eye Inside Dia. 1 in, Eye Outside Dia. 1 11/16 in, Overall Length 4 11/32 in, Working Load Limit 1,300 lb
Documents & Resources
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.