Zoro Homepage

CAD Viewer & Download Files

Eye Bolt With Shoulder, M12-1.75, 20.5 mm Shank, 30 mm ID, Steel, Zinc Plated, 2 PK

  • Mfr # RB580120-002P2

  • Zoro # G3321622

CAD Available

product price: $17.15
/pk 2, $8.58/ea

Key Features

CAD Drawing
Shoulder Style
With Shoulder
System of Measurement
Metric
Thread Size
M12-1.75
Shank Length
20.5 mm
Eye Inside Diameter
30 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
RB580120-002P2
Zoro #
G3321622
UPC #
-
Country of Origin
China

Dimensions

Thread Size
M12-1.75
Shank Length
20.5 mm
Eye Inside Diameter
30 mm
Overall Length
74.5 mm
Thread Length
20.5 mm
Screw Size
M12
Shoulder Length
10 mm
Shank Diameter
12 mm
Shoulder Diameter
30 mm
Eye Outside Diameter
54 mm
Dia./Thread Size
M12-1.75
Eye Outside Dia.
54.0 mm
Eye Inside Dia.
30 mm
Shank Dia.
12 mm
Shoulder Dia.
30mm

Description

Machinery Eye Bolt, System of Measurement Metric, Eyebolt Type Lift with Shoulder, Material Steel, Finish Zinc-Plated, Thread Size M12x1.75, Thread Length 20.5 mm, Shank Dia. 12 mm, Shank Length 20.5 mm, Shoulder Dia. 30mm, Shoulder Length 10 mm, Eye Inside Dia. 30 mm, Eye Outside Dia. 54.0 mm, Overall Length 74.5 mm, Working Load Limit 339 lb, Package Quantity 2

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.