Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

CAD Drawings

Download CAD Files

Eye Bolt With Shoulder, M12-1.75, 38 mm Shank, 30 mm ID, Steel, Plain

  • Mfr # M16001.120.0001

  • Zoro # G4980954

CAD Available

product price: $7.79
/ea

Key Features

CAD Drawing
Shoulder Style
With Shoulder
System of Measurement
Metric
Thread Size
M12-1.75
Shank Length
38 mm
Eye Inside Diameter
30 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
M16001.120.0001
Zoro #
G4980954
UPC #
-
Country of Origin
Multiple

Dimensions

Thread Size
M12-1.75
Shank Length
38 mm
Eye Inside Diameter
30 mm
Overall Length
96.8 mm
Thread Length
38.3 mm
Screw Size
M12
Shoulder Length
5.6 mm
Shoulder Diameter
23.12 mm
Shank Diameter
12 mm
Eye Outside Diameter
54 mm
Eye Outside Dia.
54.0 mm
Dia./Thread Size
M12-1.75
Eye Inside Dia.
30 mm
Shoulder Dia.
22.40 to 23.90mm
Shank Dia.
12 mm

Details

CAD Available
Yes
Item
Eye Bolt
Shoulder Style
With Shoulder
System of Measurement
Metric
Material
Steel
Finish
Plain
Working Load Limit
1,030 kg
Application
Lifting
Eyebolt Type
With Shoulder
Type
With Shoulder
Eye Closure
Closed
Includes Nut
No
Thread Type
Coarse
Pack Size
Small Pack
Globally Sourced
Globally Sourced
Manufacturer Location
Globally Sourced
Drive Type
No Drive
Thread Style
Fully Threaded
Working Load Limit - Force
1,030 kgf

Description

Machinery Eye Bolt, System of Measurement Metric, Eyebolt Type With Shoulder, Material Steel, Finish Plain, Thread Size M12x1.75, Thread Length 38.3 mm, Shank Dia. 12 mm, Shank Length 38 mm, Shoulder Dia. 22.40 to 23.90mm, Shoulder Length 5.6 mm, Eye Inside Dia. 30 mm, Eye Outside Dia. 54.0 mm, Overall Length 96.8 mm, Working Load Limit 1,030 kg

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.