Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Eye Bolt With Shoulder, M48-5.00, 68 mm Shank, 90 mm ID, Steel, Plain

  • Mfr # M16000.480.0001

  • Zoro # G4994656


product price: $144.99
/ea
Free Shipping & Returns

Key Features

Shoulder Style
With Shoulder
System of Measurement
Metric
Thread Size
M48-5.00
Shank Length
68 mm
Eye Inside Diameter
90 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
M16000.480.0001
Zoro #
G4994656
UPC #
-
Country of Origin
Multiple

Dimensions

Thread Size
M48-5.00
Shank Length
68 mm
Eye Inside Diameter
90 mm
Overall Length
236 mm
Thread Length
68.0 mm
Screw Size
M48
Shoulder Length
78 mm
Shoulder Diameter
100 mm
Hole Center-to-End Length
68 mm
Eye Outside Diameter
168 mm
Shank Diameter
48 mm
Eye Outside Dia.
168.0 mm
Shank Dia.
48 mm
Length from Ream Center
68.0 mm
Shoulder Dia.
100.00mm
Eye Inside Dia.
90 mm

Details

Item
Eye Bolt
Shoulder Style
With Shoulder
System of Measurement
Metric
Material
Steel
Finish
Plain
Working Load Limit
8,600 kg
Application
Lifting
Eyebolt Type
Lift with Shoulder
Type
Lift with Shoulder
Pack Size
Small Pack
Eye Closure
Closed
Globally Sourced
Globally Sourced
Includes Nut
No
Thread Type
Coarse
Manufacturer Location
Globally Sourced
Drive Type
No Drive

Description

Machinery Eye Bolt, System of Measurement Metric, Eyebolt Type Lift with Shoulder, Material Steel, Finish Plain, Thread Size M48x5.00, Thread Length 68 mm, Shank Dia. 48 mm, Shank Length 68 mm, Shoulder Dia. 100.00mm, Shoulder Length 78 mm, Eye Inside Dia. 90 mm, Eye Outside Dia. 168.0 mm, Overall Length 236 mm, Length from Ream Center 68.0 mm, Working Load Limit 8,600 lb

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.