Eye Bolt Without Shoulder, 3/4"-10, 2-1/2 in Shank, 1-1/2 in ID, Steel, Plain

  • Mfr # U16180.075.0250

  • Zoro # G4979012


product price: $12.59
/ea

Key Features

Shoulder Style
Without Shoulder
System of Measurement
Inch
Shank Length
2-1/2 in
Eye Inside Diameter
1-1/2 in
Material
Steel
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
U16180.075.0250
Zoro #
G4979012
UPC #
-
Country of Origin
China

Dimensions

Thread Size
3/4"-10
Shank Length
2-1/2 in
Eye Inside Diameter
1-1/2 in
Overall Length
5-3/16 in
Thread Length
2-1/2"
Screw Size
3/4 in
Shank Diameter
3/4 in
Eye Outside Diameter
2 13/16 in
Eye Outside Dia.
2 13/16 in
Dia./Thread Size
3/4"-10
Shank Dia.
3/4 in
Eye Inside Dia.
1 1/2 in

Details

Item
Eye Bolt
Shoulder Style
Without Shoulder
System of Measurement
Inch
Material
Steel
Finish
Plain
Working Load Limit
5,000 lb
Application
Lifting
Eyebolt Type
Without Shoulder
Type
Without Shoulder
Thread Type
Coarse
Dimensional Standards
ASME B18.15
Thread Style
Fully Threaded
Standards
ASME B18.15
Pack Size
Small Pack
Includes Nut
No
Globally Sourced
Globally Sourced
Material Quality Standard
ASTM A489
Eye Closure
Closed
Manufacturer Location
Globally Sourced
Drive Type
No Drive
Working Load Limit - Force
5,000 lbf

Description

Machinery Eye Bolt, System of Measurement Inch, Eyebolt Type Without Shoulder, Material Steel, Finish Plain, Thread Size 3/4 In.-10, Thread Length Not Applicable, Shank Dia. 3/4 in, Shank Length 2 1/2 in, Eye Inside Dia. 1 1/2 in, Eye Outside Dia. 2 13/16 in, Overall Length 5 3/16 in, Working Load Limit 5,000 lb

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.

Explore More Products