Shop PRIME-LINE
See all product information
Create Account
Eye Bolts With Nuts 3/8in-16 X 6in Zinc Plated Steel 20PK
- Mfr # 9066858
- Zoro # G300921583
product price:Â
$
32.39
/pk of 20, $1.62/ea
Key Features
System of Measurement
Inch
Thread Size
3/8"-16
Material
Steel
Finish
Zinc Plated
Overall Length
6 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 9066858
- Zoro #
- G300921583
- UPC #
- 49793126641
- Country of Origin
- China
- Item
- Eye Bolt
- System of Measurement
- Inch
- Material
- Steel
- Finish
- Zinc Plated
- Type
- with Hex Nut
- Eye Closure
- Closed
- Includes Nut
- Yes
Dimensions
- Thread Size
- 3/8"-16
- Overall Length
- 6 in
- Thread Length
- Partial
- Screw Size
- 3/8 in.-16 X 6 in.
Description
Eye bolts feature a closed loop on one end, which makes them useful for securing wiring, rope, cable, chain and etc. The other end features machine screw threads that allow the bolt to be secured using included hex nuts. It is very important to choose the proper eye bolt for your application based on load requirements. Size: 3/8 inch-16 X 6 inch Includes two hex nuts Features a closed loop or "eye" at one end and machine screw threads at the opposite end In some applications a washer may possibly be needed Suggested that washers are used between nuts and post Thread Type: Coarse, Thread Class: 1A, Point Style: Blunt Specification(s) Met: ASME B1.1
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.