Shop ZORO SELECT

Eye Wood Screw Without Shoulder, 1/4"-20, 4 in Shank, 1/2 in ID, Steel, Zinc Plated, 10 PK

  • Mfr # U17022.025.0400

  • Zoro # G4978784

CAD Available

product price:  $6.99
/pk 10, $0.70/ea

Key Features

CAD Drawing
Shoulder Style
Without Shoulder
System of Measurement
Inch
Thread Size
1/4"-20
Shank Length
4 in
Eye Inside Diameter
1/2 in
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
U17022.025.0400
Zoro #
G4978784
UPC #
-
Country of Origin
Multiple

Dimensions

Thread Size
1/4"-20
Shank Length
4 in
Eye Inside Diameter
1/2 in
Overall Length
4-7/8 in
Thread Length
2"
Screw Size
1/4 in
Eye Outside Diameter
15/16 in
Shank Diameter
1/4 in
Eye Outside Dia.
15/16 in
Eye Inside Dia.
1/2 in
Shank Dia.
1/4 in

Details

CAD Available
Yes
Item
Eye Wood Screw
Shoulder Style
Without Shoulder
System of Measurement
Inch
Material
Steel
Finish
Zinc Plated
Application
Routing
Eyebolt Type
Wood Screw
Type
Eye Wood Screw
Eye Closure
Bent
Pack Size
Small Pack
Thread Type
Coarse
Includes Nut
Nut Not Included
Globally Sourced
Globally Sourced
Manufacturer Location
Globally Sourced
Drive Type
No Drive
Thread Style
Partially Threaded

Description

Eye Wood Screw, System of Measurement Inch, Eyebolt Type Wood Screw, Material Steel, Finish Zinc-Plated, Thread Size 1/4 In.-20, Thread Length 2 in, Shank Dia. 1/4 in, Shank Length 4 in, Eye Inside Dia. 1/2 in, Eye Outside Dia. 15/16 in, Overall Length 4 7/8 in, Package Quantity 10

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.