Zoro Homepage

Fabric Desk Chair, 18" to 20", Adjustable Arms, Black

  • Mfr # 6GNN0

  • Zoro # G2998143


product price: $154.99
/ea
Free Shipping & Returns

Key Features

Style
Ergonomic ESD Task Chair
Material
Fabric, Polyester
Overall Width
25 in
Back Material
Polyester
Number of Casters
5
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
6GNN0
Zoro #
G2998143
UPC #
190735542583
Country of Origin
China

Dimensions

Overall Width
25 in
Overall Height
33 1/2 in to 38 in
Seat Height Min.
18 in
Seat Height Range
18" to 20"
Seat Height Max.
20 in
Overall Depth
25 in
Back Width
17 1/2 in
Back Height
16-1/2"
Seat Width
20"
Cushion Thickness
3 in
Seat Depth
18 in
Seat Height
18 to 23 in
Maximum Seat Height
20 in
Seat Thickness
3 in
Minimum Seat Height
18 in
Minimum Overall Height
33 1/2 in
Maximum Overall Height
38 in
Seat-Depth
18"

Description

Office Chair, Adjustable Arms Yes, Overall Width 25 in, Overall Depth 25 in, Maximum Seat Height 20 in, Maximum Overall Height 38 in, Seat Color Black, Frame Color Black, Seat Thickness 3 in, Back Color Black, Seat Depth 18 in, Seat Width 20 in, Seat Material Fabric, Back Material Polyester, Frame Material Plywood, Number of Arms 2, Weight Capacity 275 lb, Minimum Seat Height 18 in, Standards ANSI/BIFMA, Back Height 16 1/2 in, Back Width 17 1/2 in

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.