Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Fabric Drafting Chair, 29 1/2-, No Arm, Black

  • Mfr # 453A10

  • Zoro # G5383198


product price: $166.99
/ea
Free Shipping & Returns

Key Features

Office Chair Style
Drafting Chair
Arm Style
No Arm
Seat Color
Black
Seat Material
Fabric
Overall Height
48-1/4"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
453A10
Zoro #
G5383198
UPC #
00751118163513
Country of Origin
China

Dimensions

Overall Height
48-1/4"
Overall Width
26 1/2 in
Overall Depth
26-1/2"
Seat Depth
17 1/2 in
Seat Width
19-1/2"
Back Height
18-1/2"
Seat Height Max.
29 1/2 in
Back Width
17 1/2 in
Cushion Thickness
2-1/2 in
Seat Height Min.
26 in
Width
26-1/2"
Seat Height Range
29 1/2-
Seat Thickness
2 1/2 in
Maximum Overall Height
48 1/4 in
Minimum Seat Height
26 in
Maximum Seat Height
29 1/2 in
Seat-Depth
17-1/2"

Details

Item
Drafting Chair
Office Chair Style
Drafting Chair
Arm Style
No Arm
Seat Color
Black
Seat Material
Fabric
Back Color
Black
Back Material
Fabric
Caster Type
Multisurface
Frame Material
Nylon
Assembled/Unassembled
Unassembled
Color
Black
Base Style
5-Star
Features
Gaslift Seat Height Adjustable
Seat Tilt Backward
3 Degrees
Seat Tilt Forward
3 Degrees
Number of Glides
0
Number of Casters
5
Back Tilt Forward
None
Base Material
Nylon
Base Color
Black
Back Tilt Backward
None
Weight Capacity
275 lb.
Assembly
Unassembled
Frame Color
Black
Material
Seat, Back: Fabric; Base: Nylon
Style
Drafting Chair
Support Style
Frame
Number of Casters/Glides
5
Rolling
Yes
Adjustable Seat
Yes
Minimum Seat Tilt
3 Degrees
Maximum Seat Tilt
3 Degrees
Number of Arms
0
Tilting Back
No
Seat Adjustments
Height

Description

Drafting Chair, Adjustable Arms Not Applicable, Overall Width 26 1/2 in, Overall Depth 26 1/2 in, Maximum Seat Height 29 1/2 in, Maximum Overall Height 48 1/4 in, Seat Color Black, Frame Color Black, Seat Thickness 2 1/2 in, Back Color Black, Seat Depth 17 1/2 in, Seat Width 19 1/2 in, Seat Material Fabric, Back Material Fabric, Frame Material Nylon, Number of Arms 0, Weight Capacity 275 lb, Tilt Configuration Not Applicable, Minimum Seat Height 26 in, Tilting Back No

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.