Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Fabric Task Chair, 20 1/2-, Adjustable, Black

  • Mfr # 452R13

  • Zoro # G5355660


product price: $213.99
/ea
Free Shipping & Returns

Key Features

Style
Ergonomic ESD Task Chair
Material
Seat, Back: Fabric; Base: Nylon
Color
Black
Width
26-1/2"
Seat Color
Black
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
452R13
Zoro #
G5355660
UPC #
00751118495010
Country of Origin
China

Dimensions

Width
26-1/2"
Back Width
20 in
Seat Width
20-3/4"
Overall Width
26 1/2 in
Seat Height Min.
18 1/4 in
Seat Depth
20 1/2 in
Cushion Thickness
3 in
Overall Height
40-1/2"
Overall Depth
29"
Back Height
20"
Seat Height Max.
20 1/2 in
Seat Height Range
20 1/2-
Minimum Seat Height
18 1/4 in
Seat Thickness
3 in
Maximum Overall Height
40 1/2 in
Maximum Seat Height
20 1/2 in
Seat-Depth
20-1/2"

Details

Style
Ergonomic ESD Task Chair
Material
Seat, Back: Fabric; Base: Nylon
Color
Black
Item
Task Chair
Seat Color
Black
Base Color
Black
Back Tilt Forward
None
Weight Capacity
275 lb.
Number of Glides
0
Back Material
Fabric
Base Material
Nylon
Assembled/Unassembled
Unassembled
Base Style
5-Star
Back Tilt Backward
None
Number of Casters
5
Seat Tilt Forward
15 Degrees
Back Color
Black
Arm Style
Adjustable
Caster Type
Multisurface
Seat Tilt Backward
15 Degrees
Features
Ergonomic
Seat Material
Fabric
Frame Material
Nylon
Frame Color
Black
Assembly
Unassembled
Office Chair Style
Task Chair
Tilting Back
No
Arm Adjustment
Height
Support Style
Frame
Seat Adjustments
Height
Number of Arms
2
Maximum Seat Tilt
15 Degrees
Adjustable Seat
Yes
Minimum Seat Tilt
15 Degrees
Adjustable Arms
Yes
Number of Casters/Glides
5
Adjustable
Adjustable

Description

Office Chair, Adjustable Arms Yes, Overall Width 26 1/2 in, Overall Depth 29 in, Maximum Seat Height 20 1/2 in, Maximum Overall Height 40 1/2 in, Seat Color Black, Frame Color Black, Seat Thickness 3 in, Back Color Black, Seat Depth 20 1/2 in, Seat Width 20 3/4 in, Seat Material Fabric, Back Material Fabric, Frame Material Nylon, Number of Arms 2, Weight Capacity 275 lb, Tilt Configuration Not Applicable, Minimum Seat Height 18 1/4 in, Tilting Back No, Arm Adjustment Height, Back Height 20 in

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.