Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Face Mask with Eye Shield, Flat-Fold, Single, Adjustable, Metal Nose Clip, Universal, 25 PK

  • Mfr # 3300

  • Zoro # G601790321


product price: $42.89
/pk 25, $1.72/ea

Key Features

Color
Blue
Standards
FDA Listed
Mask Headstrap Type
Single, Adjustable
Nosepiece Type
Metal Nose Clip
Number of Layers
3-Ply
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
3300
Zoro #
G601790321
UPC #
-
Country of Origin
Multiple

Dimensions

Mask Size
Universal
Eyeshield Height
4 5/8 in
Eyeshield Length
11 3/4 in

Details

Item
Face Mask with Eye Shield
Color
Blue
Standards
FDA Listed
Mask Headstrap Type
Single, Adjustable
Nosepiece Type
Metal Nose Clip
Number of Layers
3-Ply
Individually Packaged
Yes
Includes
Dual Fit Design with Chin Contour Technology
Mask Material
Polypropylene
Strap Material
Polypropylene
Eyeshield Color
Clear
Face Seal Type
Standard
Eyeshield Features
Anti-Fog Coating
Latex Content
Latex Free
Features
Distortion Free Shield with Anti-Fog Coating, Optical Grade
Eyeshield Material
Polyester
Mask Shape
Flat-Fold
Exhalation Valve
No
ASTM Splash Rating
Level 1
Includes Eyeshield
Yes

Description

Face Mask with Eye Shield, Mask Size Universal, ASTM Splash Rating Level 1, Mask Headstrap Type Single, Adjustable, Mask Shape Flat-Fold, Mask Material Polypropylene, Exhalation Valve No, Package Quantity 25

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.