Zoro Homepage

Face Mask3Ply Black Single Mask

  • Mfr # 3PLYBLACKM

  • Zoro # G108579467


product price: $0.14
/ea
Sold in multiples of 2000 for $280.00

Key Features

Material
Non Woven, Melt Blown, (3) Ply
Standards
ASTM - Level 1, FDA Registered
Mask Size
Standard
Filter Class
<98%
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
3PLYBLACKM
Zoro #
G108579467
UPC #
-
Country of Origin
China

Dimensions

Mask Size
Standard

Details

Item
Disposable Face Masks
Color
Black
Material
Non Woven, Melt Blown, (3) Ply
Standards
ASTM - Level 1, FDA Registered
Filter Class
<98%

Description

Black 3PLY Disposable Face Mask Black 3PLY Disposable Face Mask

A blue 3-ply face mask is a disposable mask made of three layers of non-woven material, including a melt-blown layer, that provides a high level of protection against airborne particles and droplets. This mask is designed to be breathable and latex-free for comfortable wear, and tested to filter at least 95% of airborne particles. It comes in a blue color and is sold in boxes of 50 masks, with 40 boxes per case, for a total of 2000 masks per case. This product is manufactured in China and is not intended for use in the diagnosis, cure, mitigation, treatment, or prevention of disease. FDA product registration is available upon request.

Specifications:
  • •50 masks per box, 40 boxes per case, 2000 masks per case.
  • •3 layers, non-woven, melt-blown, latex-free
  • •Black Color
  • •Breathable
  • •Latex Free
  • •Tested to filter 95%
  • Origin: China

Note: This product is not intended for use in the diagnosis of disease or other conditions or in the cure, mitigation, treatment, or prevention of disease. FDA product registration available upon request.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.