Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Face Masks, 3PLY Black, 50-Count

  • Mfr # 3PLYBLACKBOX

  • Zoro # G108049700


product price: $5.85
/ea
Sold in multiples of 40 for $234.00

Key Features

Material
Non Woven, Melt Blown
Mask Size
Standard
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
3PLYBLACKBOX
Zoro #
G108049700
UPC #
-
Country of Origin
China

Dimensions

Mask Size
Standard

Details

Item
Disposable Face Masks
Color
Black
Material
Non Woven, Melt Blown

Description

Disposable Black 3PLY Face MasksSpecifications50 masks per box, 40 boxes per case, 2000 masks per case.3 layers, non-woven, melt-blown, latex-freeBlack Color Breathable Latex FreeTested to filter 95% Origin: China This product is not intended for use in the diagnosis of disease or other conditions or in the cure, mitigation, treatment, or prevention of disease.Product is not intended for and cannot be used by health care personnel in health care settings.


  • •Black Face Mask [Box of 50]
  • •ASTM Level 1
  • •Face Mask Black

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.