Zoro Homepage

Fastener Seal

  • Mfr # BULK-MBSW-1

  • Zoro # G116267318


product price: $6.65
/ea
Sold in multiples of 2 for $13.30

Key Features

Minimum Thickness
5/32 in
Seal Material
Buna-N
Type
Sealing Washer
Finish
Zinc-Plated
Inside Diameter
1.106 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
BULK-MBSW-1
Zoro #
G116267318
UPC #
197666108369
Country of Origin
Viet Nam

Dimensions

Minimum Thickness
5/32 in
Inside Diameter
1.106 in
For Screw Size
1 1/8 in
Maximum Thickness
5/32 in
Outside Diameter
1 57/64 in

Details

Item
Bonded Sealing Washer
Seal Material
Buna-N
Type
Sealing Washer
Finish
Zinc-Plated
System of Measurement
Inch
Metal Material
Steel
Compatible Product Type
For Use without Nut
Seal Material Color
Black
FDA Approved
Not FDA Approved
Metal Detectable
Metal Detectable
X-Ray Detectable
X-Ray Detectable
Dimensional Standards
ASTM D2000
Washer Type
ID Bonded

Description

Bonded Sealing Washer, Finish Zinc-Plated, Metal Material Steel, Material Grade/Class Not Applicable, For Screw Size 1 1/8 in, Inside Diameter 1.106 in, Outside Diameter 1 57/64 in, Maximum Thickness 5/32 in, Seal Material Buna-N, System of Measurement Inch, Minimum Thickness 5/32 in, Seal Material Color Black

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.