Zoro Homepage

Fastener Seal

  • Mfr # BULK-MBSW-10

  • Zoro # G616267306


product price: $5.79
/ea
Sold in multiples of 2 for $11.58

Key Features

Maximum Thickness
7/64 in
For Screw Size
M14
Material Grade/Class
18-8
Outside Diameter
7/8 in
Inside Diameter
0.538 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
BULK-MBSW-10
Zoro #
G616267306
UPC #
197666108451
Country of Origin
Viet Nam

Dimensions

Maximum Thickness
7/64 in
For Screw Size
M14
Outside Diameter
7/8 in
Inside Diameter
0.538 in
Minimum Thickness
7/64 in

Details

Material Grade/Class
18-8
Metal Material
Stainless Steel
System of Measurement
Metric
Seal Material
FKM
Item
Bonded Sealing Washer
Type
Sealing Washer
Finish
Plain
Compatible Product Type
For Use without Nut
Dimensional Standards
ASTM D2000
Metal Detectable
Metal Detectable
X-Ray Detectable
X-Ray Detectable
Washer Type
ID Bonded
Seal Material Color
Black
FDA Approved
Not FDA Approved

Description

Bonded Sealing Washer, Finish Plain, Metal Material Stainless Steel, Material Grade/Class 18-8, For Screw Size M14, Inside Diameter 0.538 in, Outside Diameter 7/8 in, Maximum Thickness 7/64 in, Seal Material FKM, System of Measurement Metric, Minimum Thickness 7/64 in, Seal Material Color Black

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.