Zoro Homepage

Fastener Seal

  • Mfr # BULK-MBSW-11

  • Zoro # G916267341


product price: $6.79
/ea
Sold in multiples of 2 for $13.58

Key Features

Maximum Thickness
7/64 in
Type
Sealing Washer
System of Measurement
Metric
Finish
Plain
Inside Diameter
0.617 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
BULK-MBSW-11
Zoro #
G916267341
UPC #
197666108468
Country of Origin
Viet Nam

Dimensions

Maximum Thickness
7/64 in
Inside Diameter
0.617 in
Outside Diameter
1 1/16 in
For Screw Size
M16
Minimum Thickness
7/64 in

Details

Type
Sealing Washer
System of Measurement
Metric
Finish
Plain
Seal Material
FKM
Item
Bonded Sealing Washer
Metal Material
Stainless Steel
Material Grade/Class
18-8
Compatible Product Type
For Use without Nut
Dimensional Standards
ASTM D2000
X-Ray Detectable
X-Ray Detectable
Washer Type
ID Bonded
FDA Approved
Not FDA Approved
Seal Material Color
Black
Metal Detectable
Metal Detectable

Description

Bonded Sealing Washer, Finish Plain, Metal Material Stainless Steel, Material Grade/Class 18-8, For Screw Size M16, Inside Diameter 0.617 in, Outside Diameter 1 1/16 in, Maximum Thickness 7/64 in, Seal Material FKM, System of Measurement Metric, Minimum Thickness 7/64 in, Seal Material Color Black

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.