Zoro Homepage

Fastener Seal

  • Mfr # BULK-MBSW-12

  • Zoro # G816267328


product price: $12.85
/ea

Key Features

Metal Material
Stainless Steel
Inside Diameter
0.774 in
For Screw Size
M20
Minimum Thickness
5/32 in
Maximum Thickness
5/32 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
BULK-MBSW-12
Zoro #
G816267328
UPC #
197666108475
Country of Origin
Viet Nam

Dimensions

Inside Diameter
0.774 in
For Screw Size
M20
Minimum Thickness
5/32 in
Maximum Thickness
5/32 in
Outside Diameter
1 5/16 in

Details

Metal Material
Stainless Steel
Item
Bonded Sealing Washer
Seal Material
FKM
Finish
Plain
Material Grade/Class
18-8
System of Measurement
Metric
Type
Sealing Washer
FDA Approved
Not FDA Approved
Dimensional Standards
ASTM D2000
X-Ray Detectable
X-Ray Detectable
Metal Detectable
Metal Detectable
Washer Type
ID Bonded
Compatible Product Type
For Use without Nut
Seal Material Color
Black

Description

Bonded Sealing Washer, Finish Plain, Metal Material Stainless Steel, Material Grade/Class 18-8, For Screw Size M20, Inside Diameter 0.774 in, Outside Diameter 1 5/16 in, Maximum Thickness 5/32 in, Seal Material FKM, System of Measurement Metric, Minimum Thickness 5/32 in, Seal Material Color Black

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.