Fastener Seal
Mfr # BULK-MBSW-2
Zoro # G816267311
product price: $7.15
/eaSold in multiples of 2 for $14.30
Key Features
System of Measurement
Inch
For Screw Size
1 1/4 in
Type
Sealing Washer
Outside Diameter
2 1/64 in
Finish
Zinc-Plated
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
BULK-MBSW-2
Zoro #
G816267311
UPC #
197666108376
Country of Origin
Viet Nam
Dimensions
For Screw Size
1 1/4 in
Outside Diameter
2 1/64 in
Minimum Thickness
5/32 in
Inside Diameter
1.229 in
Maximum Thickness
5/32 in
Details
System of Measurement
Inch
Type
Sealing Washer
Finish
Zinc-Plated
Metal Material
Steel
Item
Bonded Sealing Washer
Seal Material
Buna-N
Dimensional Standards
ASTM D2000
Washer Type
ID Bonded
FDA Approved
Not FDA Approved
Metal Detectable
Metal Detectable
Compatible Product Type
For Use without Nut
X-Ray Detectable
X-Ray Detectable
Seal Material Color
Black
Description
Bonded Sealing Washer, Finish Zinc-Plated, Metal Material Steel, Material Grade/Class Not Applicable, For Screw Size 1 1/4 in, Inside Diameter 1.229 in, Outside Diameter 2 1/64 in, Maximum Thickness 5/32 in, Seal Material Buna-N, System of Measurement Inch, Minimum Thickness 5/32 in, Seal Material Color Black
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.