Zoro Homepage

Fastener Seal

  • Mfr # BULK-MBSW-3

  • Zoro # G916267310


product price: $6.15
/ea
Sold in multiples of 2 for $12.30

Key Features

System of Measurement
Metric
Outside Diameter
1 47/64 in
Metal Material
Steel
Maximum Thickness
5/32 in
Inside Diameter
0.935 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
BULK-MBSW-3
Zoro #
G916267310
UPC #
197666108383
Country of Origin
Viet Nam

Dimensions

Outside Diameter
1 47/64 in
Maximum Thickness
5/32 in
Inside Diameter
0.935 in
Minimum Thickness
5/32 in
For Screw Size
M24

Details

System of Measurement
Metric
Metal Material
Steel
Item
Bonded Sealing Washer
Finish
Zinc-Plated
Type
Sealing Washer
Seal Material
Buna-N
Dimensional Standards
ASTM D2000
Seal Material Color
Black
X-Ray Detectable
X-Ray Detectable
FDA Approved
Not FDA Approved
Compatible Product Type
For Use without Nut
Metal Detectable
Metal Detectable
Washer Type
ID Bonded

Description

Bonded Sealing Washer, Finish Zinc-Plated, Metal Material Steel, Material Grade/Class Not Applicable, For Screw Size M24, Inside Diameter 0.935 in, Outside Diameter 1 47/64 in, Maximum Thickness 5/32 in, Seal Material Buna-N, System of Measurement Metric, Minimum Thickness 5/32 in, Seal Material Color Black

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.