Fastener Seal
Mfr # BULK-MBSW-4
Zoro # G216267294
product price: $6.15
/eaSold in multiples of 2 for $12.30
Key Features
Inside Diameter
0.49 in
Finish
Plain
Maximum Thickness
1/8 in
Outside Diameter
7/8 in
Seal Material
FKM
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
BULK-MBSW-4
Zoro #
G216267294
UPC #
197666108390
Country of Origin
Viet Nam
Dimensions
Inside Diameter
0.49 in
Maximum Thickness
1/8 in
Outside Diameter
7/8 in
For Screw Size
1/2 in
Minimum Thickness
1/8 in
Details
Finish
Plain
Seal Material
FKM
Type
Sealing Washer
Item
Bonded Sealing Washer
Material Grade/Class
18-8
System of Measurement
Inch
Metal Material
Stainless Steel
Dimensional Standards
ASTM D2000
X-Ray Detectable
X-Ray Detectable
Seal Material Color
Black
FDA Approved
Not FDA Approved
Metal Detectable
Metal Detectable
Washer Type
ID Bonded
Compatible Product Type
For Use without Nut
Description
Bonded Sealing Washer, Finish Plain, Metal Material Stainless Steel, Material Grade/Class 18-8, For Screw Size 1/2 in, Inside Diameter 0.49 in, Outside Diameter 7/8 in, Maximum Thickness 1/8 in, Seal Material FKM, System of Measurement Inch, Minimum Thickness 1/8 in, Seal Material Color Black
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.