Zoro Homepage

Fastener Seal

  • Mfr # BULK-MBSW-5

  • Zoro # G416267285


product price: $7.15
/ea
Sold in multiples of 2 for $14.30

Key Features

Material Grade/Class
18-8
Type
Sealing Washer
Inside Diameter
0.552 in
Seal Material
FKM
Metal Material
Stainless Steel
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
BULK-MBSW-5
Zoro #
G416267285
UPC #
197666108406
Country of Origin
Viet Nam

Dimensions

Inside Diameter
0.552 in
Minimum Thickness
1/8 in
Outside Diameter
1 1/16 in
Maximum Thickness
1/8 in
For Screw Size
9/16 in

Details

Material Grade/Class
18-8
Type
Sealing Washer
Seal Material
FKM
Metal Material
Stainless Steel
System of Measurement
Inch
Item
Bonded Sealing Washer
Finish
Plain
Metal Detectable
Metal Detectable
Seal Material Color
Black
Dimensional Standards
ASTM D2000
Compatible Product Type
For Use without Nut
Washer Type
ID Bonded
FDA Approved
Not FDA Approved
X-Ray Detectable
X-Ray Detectable

Description

Bonded Sealing Washer, Finish Plain, Metal Material Stainless Steel, Material Grade/Class 18-8, For Screw Size 9/16 in, Inside Diameter 0.552 in, Outside Diameter 1 1/16 in, Maximum Thickness 1/8 in, Seal Material FKM, System of Measurement Inch, Minimum Thickness 1/8 in, Seal Material Color Black

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.