Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Fastener Seal

  • Mfr # BULK-MBSW-6

  • Zoro # G216267324


product price: $8.79
/ea
Sold in multiples of 2 for $17.58

Key Features

Type
Sealing Washer
Material Grade/Class
18-8
For Screw Size
5/8 in
Outside Diameter
1 3/16 in
Inside Diameter
0.615 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
BULK-MBSW-6
Zoro #
G216267324
UPC #
197666108413
Country of Origin
Viet Nam

Dimensions

For Screw Size
5/8 in
Outside Diameter
1 3/16 in
Inside Diameter
0.615 in
Maximum Thickness
1/8 in
Minimum Thickness
1/8 in

Details

Type
Sealing Washer
Material Grade/Class
18-8
Seal Material
FKM
Item
Bonded Sealing Washer
Metal Material
Stainless Steel
Finish
Plain
System of Measurement
Inch
Dimensional Standards
ASTM D2000
FDA Approved
Not FDA Approved
Seal Material Color
Black
X-Ray Detectable
X-Ray Detectable
Washer Type
ID Bonded
Metal Detectable
Metal Detectable
Compatible Product Type
For Use without Nut

Description

Bonded Sealing Washer, Finish Plain, Metal Material Stainless Steel, Material Grade/Class 18-8, For Screw Size 5/8 in, Inside Diameter 0.615 in, Outside Diameter 1 3/16 in, Maximum Thickness 1/8 in, Seal Material FKM, System of Measurement Inch, Minimum Thickness 1/8 in, Seal Material Color Black

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.