Fastener Seal
Mfr # BULK-MBSW-7
Zoro # G216267317
product price: $14.15
/eaKey Features
Seal Material
FKM
Type
Sealing Washer
Metal Material
Stainless Steel
Inside Diameter
0.74 in
System of Measurement
Inch
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
BULK-MBSW-7
Zoro #
G216267317
UPC #
197666108420
Country of Origin
Viet Nam
Dimensions
Inside Diameter
0.74 in
Outside Diameter
1 21/64 in
Minimum Thickness
5/32 in
For Screw Size
3/4 in
Maximum Thickness
5/32 in
Details
Seal Material
FKM
Type
Sealing Washer
Metal Material
Stainless Steel
System of Measurement
Inch
Material Grade/Class
18-8
Item
Bonded Sealing Washer
Finish
Plain
Dimensional Standards
ASTM D2000
X-Ray Detectable
X-Ray Detectable
FDA Approved
Not FDA Approved
Seal Material Color
Black
Compatible Product Type
For Use without Nut
Metal Detectable
Metal Detectable
Washer Type
ID Bonded
Description
Bonded Sealing Washer, Finish Plain, Metal Material Stainless Steel, Material Grade/Class 18-8, For Screw Size 3/4 in, Inside Diameter 0.74 in, Outside Diameter 1 21/64 in, Maximum Thickness 5/32 in, Seal Material FKM, System of Measurement Inch, Minimum Thickness 5/32 in, Seal Material Color Black
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.