Zoro Homepage

Fastener Seal

  • Mfr # BULK-MBSW-8

  • Zoro # G716267336


product price: $14.55
/ea

Key Features

Inside Diameter
0.864 in
Minimum Thickness
5/32 in
For Screw Size
7/8 in
Maximum Thickness
5/32 in
Material Grade/Class
18-8
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
BULK-MBSW-8
Zoro #
G716267336
UPC #
197666108437
Country of Origin
Viet Nam

Dimensions

Inside Diameter
0.864 in
Minimum Thickness
5/32 in
For Screw Size
7/8 in
Maximum Thickness
5/32 in
Outside Diameter
1 33/64 in

Details

Item
Bonded Sealing Washer
Material Grade/Class
18-8
System of Measurement
Inch
Type
Sealing Washer
Metal Material
Stainless Steel
Finish
Plain
Seal Material
FKM
Compatible Product Type
For Use without Nut
X-Ray Detectable
X-Ray Detectable
Dimensional Standards
ASTM D2000
Metal Detectable
Metal Detectable
FDA Approved
Not FDA Approved
Washer Type
ID Bonded
Seal Material Color
Black

Description

Bonded Sealing Washer, Finish Plain, Metal Material Stainless Steel, Material Grade/Class 18-8, For Screw Size 7/8 in, Inside Diameter 0.864 in, Outside Diameter 1 33/64 in, Maximum Thickness 5/32 in, Seal Material FKM, System of Measurement Inch, Minimum Thickness 5/32 in, Seal Material Color Black

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.