Zoro Homepage

Fastener Seal

  • Mfr # BULK-MBSW-9

  • Zoro # G316267330


product price: $17.55
/ea

Key Features

Seal Material
FKM
Maximum Thickness
5/32 in
Type
Sealing Washer
Minimum Thickness
5/32 in
Inside Diameter
0.988 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
BULK-MBSW-9
Zoro #
G316267330
UPC #
197666108444
Country of Origin
Viet Nam

Dimensions

Maximum Thickness
5/32 in
Minimum Thickness
5/32 in
Inside Diameter
0.988 in
For Screw Size
1 in
Outside Diameter
1 49/64 in

Details

Seal Material
FKM
Type
Sealing Washer
Material Grade/Class
18-8
Finish
Plain
Metal Material
Stainless Steel
Item
Bonded Sealing Washer
System of Measurement
Inch
Seal Material Color
Black
Washer Type
ID Bonded
X-Ray Detectable
X-Ray Detectable
Compatible Product Type
For Use without Nut
Dimensional Standards
ASTM D2000
FDA Approved
Not FDA Approved
Metal Detectable
Metal Detectable

Description

Bonded Sealing Washer, Finish Plain, Metal Material Stainless Steel, Material Grade/Class 18-8, For Screw Size 1 in, Inside Diameter 0.988 in, Outside Diameter 1 49/64 in, Maximum Thickness 5/32 in, Seal Material FKM, System of Measurement Inch, Minimum Thickness 5/32 in, Seal Material Color Black

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.