FDA and 3A Silicone Tubing, 14.5 psi, 2 ft

  • Mfr # ZUSA-HT-3655
  • Zoro # G600436398
product price: 
$
6.29
/ea

Key Features

Clarity
Semi-Clear
Standards
3-A 18-03, FDA, NSF 51
Resistance Properties
High Temperature Resistant
Reinforcement
Not Reinforced
Food Application
Dairy, Food, and Beverage
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
ZUSA-HT-3655
Zoro #
G600436398
UPC #
193005070960
Country of Origin
China
Clarity
Semi-Clear
Standards
3-A 18-03, FDA, NSF 51
Resistance Properties
High Temperature Resistant
Reinforcement
Not Reinforced
Food Application
Dairy, Food, and Beverage
Hardness
Shore A 70
For Fluid Type
Beverages
System of Measurement
Metric
Peristaltic Pump Compatible
Yes
Autoclavable
Yes
Flow Application
Dairy, Food and Beverage, Pharmaceutical
Stripe Color
No Stripe
For Environment
High Temperature
Maximum Operating Pressure
20 psi
Jacket Material
No Jacket
Petroleum Product Compatibility
Mineral Oil
Fitting Compatibility
Barbed
Food and Beverage Compatibility
Beer, Citric Acid, Dairy, Distilled Water, Glycerin, Linseed Oil, Milk, Non-Potable Water, Orange Juice, Potable Water, Salt Water, Soft Drinks, Vinegar
Item
Tubing
Color
Clear
Minimum Operating Temperature
-80 Degrees F
Jacket Color
No Jacket
Flexibility
Semi-Flexible
Chemical Compatibility
Acetic Acid 10%, Calcium Chloride, Hydrogen Peroxide, Potassium Sulfate, Sodium Chloride, Sodium Hypochlorite 5.5%, Zinc Chloride
Application
Beverage, Food, Water
Shell Material
Silicone
Vacuum Rated
Not Rated for Vacuum
Tube Form
Coil
Maximum Operating Temperature
420 Degrees F
Material
Silicone
Wire Color
Clear

Dimensions

Overall Length
2 ft
Outside Diameter
4 mm
Wall Thickness
1 mm
Inside Diameter
2 mm
Bend Radius
6 mm
Length
2 ft

Description

Tubing, Application Beverage, Food, Water, Color Clear, Food Application Dairy, Food, and Beverage, Hardness Shore A 70, Inside Diameter 2 mm, Jacket Color No Jacket, Jacket Material No Jacket, Material Silicone, Material Trade Name Not Applicable, Material Trade Number Not Applicable, Maximum Operating Pressure 20 psi, Maximum Operating Temperature 420 Degrees F, Outside Diameter 4 mm, Overall Length 2 ft, Peristaltic Pump Compatible Yes, PEX Type Not Applicable

Restrictions

Ratings & reviews